Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Enclsr, Mtllc, 9.78In.Hx 7.53In.Wx5.91In.D

SQUARE D| Zoro #: G0937431| Mfr #: 9991LG1

$139.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937431 Mfr #: 9991LG1
Item: EnclosureInterior Panel: None
Knockouts / No Knockouts: NoFinish: paint
NEMA Rating: 1Series: 9991
Depth: 5.91"Color: Gray
Basic Material: MetallicMounting: Surface
Height: 9.78"Enclosure Cover Features: Screw Latch
Material: SteelEnclosure Cover Type: Screw On
Metal Gauge: 18Width: 7.53"
Country of Origin (subject to change): Mexico

Description

Enclosure NEMA Rating 1, Material of Enclosure Steel, 8 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Paint, Color Gray, Depth 5.91 In., Enclosure Cover Features Screw Latch, Height 9.78 In., Interior Panel None, Metal Gauge 18, Surface Mounting, Series 9991, Width 7.53 In.

Reviews