Shop Alternate Products
This Product is Discontinued
Square D
Transformer, 480VAC Input, 75kVA Rating (Discontinued)
Mfr # EX75T3HCU
Zoro # G3365035
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure Type Indoor
- Standards NEMA ST-20, UL Listed
- Input Voltage 480VAC
- Outdoor Rated - Transformer No
- Temp. Rise 150 Degrees C