Square D
Filler Plate, Direct, 0.99 in.Wx3.52 in.L
- Zoro #: G1116272
- Mfr #: EFP
Tap to zoom
Hover or click to zoom
$13.79
- Item: Filler Plate
- Length: 0.99 in
- For Use With: Square D NF Panelboards
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.79
Square D #EFP Specifications
- Zoro #: G1116272
- Mfr #: EFP
- Item: Filler Plate
- Length: 0.99 in
- For Use With: Square D NF Panelboards
- Width: 3.52 in
- Mounting Style: Flush
- Depth: 0.53 in
- Length (Straight Wireway): 0.99 in
- Product Type: Filler Plate
- Accessory Type: Filler Plate
- Country of Origin (subject to change): Multiple
Description
Filler Plate, Mounting Style Flush, For Use With Square D NF Panelboards, Length 0.99 in, Width 3.52 in, Depth 0.53 in