DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

100 Amp 600VAC/250VDC Flange Mount Disconnect Switch

SQUARE D| Zoro #: G0849387| Mfr #: 9422TEN10

$445.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. HP @ 460V: 60 HP
Min. Mounting Depth: 6.63"
Fuse Clip: Not Applicable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849387 Mfr #: 9422TEN10
Max. HP @ 460V: 60 HPMin. Mounting Depth: 6.63"
Fuse Clip: Not ApplicableItem: Flange Mount Disconnect Switch
Fusible / Nonfusible: NonfusibleAmps AC: 100
Max. HP @ 230V: 30Voltage: 600VAC/250VDC
Includes: Operating Mechanism and Mounting HardwareMax. HP @ 208V: 25 HP
Max. Mounting Depth: 18.00"Max. HP @ 575V: 75 HP
Max. HP @ 250VDC: 20 HPPhase: 3
Country of Origin (subject to change): Multiple

Description

Flange Mount Disconnect Switch, Voltage 600VAC/250VDC, Max. HP @ 230V 30, Max. HP @ 460V 60 HP, Min. Mounting Depth 6.63 In., Max. Mounting Depth 18.00 In., Nonfusible, Amps AC 100, 3 Phase, Max. HP @ 250VDC 20 HP, Max. HP @ 208V 25 HP, Max. HP @ 575V 75 HP, Fuse Clip Not Applicable, Includes Operating Mechanism and Mounting Hardware

Reviews