SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

60 Amp 600VAC/VDC Flange Mount Disconnect Switch

SQUARE D| Zoro #: G0251675| Mfr #: 9422TDF63

$397.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flange Mount Disconnect SwitchFusible / Nonfusible: FusibleMax. HP @ 230V: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251675 Mfr #: 9422TDF63
Item: Flange Mount Disconnect SwitchFusible / Nonfusible: Fusible
Max. HP @ 230V: 15Max. Mounting Depth: 18.00"
Min. Mounting Depth: 6.63"Includes: MOUNTING HARDWARE
Amps AC: 60Max. HP @ 250VDC: 10 HP
Max. HP @ 575V: 50 HPMax. HP @ 460V: 30 HP
Fuse Clip: Class H, K, J, R FusesPhase: 3
Voltage: 600VAC/VDCMax. HP @ 208V: 15 HP
Country of Origin (subject to change): Mexico

Description

Flange Mount Disconnect Switch, Voltage 600VAC/VDC, Max. HP @ 230V 15, Max. HP @ 460V 30 HP, Min. Mounting Depth 6.63 In., Max. Mounting Depth 18.00 In., Fusible, Amps AC 60, 3 Phase, Max. HP @ 250VDC 10 HP, Max. HP @ 208V 15 HP, Max. HP @ 575V 50 HP, Fuse Clip Class H, K, J, R Fuses, Includes Mounting Hardware

Reviews