Floor Op Discn, 100A, 480/600V, 3P3Ph, 4W, PQ

SQUARE D| Zoro #: G0491854| Mfr #: PQ4610G

$1848.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 19"
Voltage: 277/480/600VAC
Phase/Wire: 3 Phase, 4 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491854 Mfr #: PQ4610G
Width: 19"Voltage: 277/480/600VAC
Phase/Wire: 3 Phase, 4 Wire with GroundBreaker Type: PQ
Amps: 100Enclosure Rating: NEMA 1
Fuse Class: H, K, RFusible/Nonfusible: Fusible
Number of Poles: 3Item: Floor Operable Disconnect
For Use With: I-Line and I-Line II BuswayDepth: 4-2/3"
Height: 8-7/8"Standards: UL Listed, CSA Certified
Country of Origin (subject to change): Mexico

Description

Floor Operable Disconnect, Amps 100, Voltage 277/480/600VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PQ, For Use With I-Line and I-Line II Busway, Height 8-7/8 In., Width 19 In., Depth 4-2/3 In., Standards UL Listed, CSA Certified

Reviews