THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Floor Op Discon, 30A, 208/240V, 3P3Ph, 4W, PQ

SQUARE D| Zoro #: G2006934| Mfr #: PQ4203G

$1380.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Enclosure Rating: NEMA 1
Amps: 30
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006934 Mfr #: PQ4203G
Enclosure Rating: NEMA 1Amps: 30
Number of Poles: 3Fusible/Nonfusible: Fusible
Height: 8-7/8"Width: 15"
Voltage: 120 to 208/240VACBreaker Type: PQ
Depth: 4-2/3"For Use With: I-Line and I-Line II Busway
Item: Floor Operable DisconnectPhase/Wire: 3 Phase, 4 Wire with Ground
Fuse Class: H, K, RStandards: UL Listed, CSA Certified
Country of Origin (subject to change): Mexico

Description

Floor Operable Disconnect, Amps 30, Voltage 120 to 208/240VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PQ, For Use With I-Line and I-Line II Busway, Height 8-7/8 In., Width 15 In., Depth 4-2/3 In., Standards UL Listed, CSA Certified

Reviews