*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Op Discon, 60A, 208/240V, 3P3Ph, 4W, PQ

SQUARE D| Zoro #: G0387292| Mfr #: PQ4206G

$1274.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15"
Voltage: 120 to 208/240VAC
Phase/Wire: 3 Phase, 4 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387292 Mfr #: PQ4206G
Width: 15"Voltage: 120 to 208/240VAC
Phase/Wire: 3 Phase, 4 Wire with GroundBreaker Type: PQ
Amps: 60Enclosure Rating: NEMA 1
Fuse Class: H, K, RFusible/Nonfusible: Fusible
Number of Poles: 3Item: Floor Operable Disconnect
For Use With: I-Line and I-Line II BuswayDepth: 4-2/3"
Height: 8-7/8"Standards: UL Listed, CSA Certified
Country of Origin (subject to change): Mexico

Description

Floor Operable Disconnect, Amps 60, Voltage 120 to 208/240VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PQ, For Use With I-Line and I-Line II Busway, Height 8-7/8 In., Width 15 In., Depth 4-2/3 In., Standards UL Listed, CSA Certified

Reviews