BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floor Op Disconn, 60A, 240V, 3P3Ph, 3G W, PQ

SQUARE D| Zoro #: G0379872| Mfr #: PQ3206G

$1364.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4-2/3"Amps: 60Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379872 Mfr #: PQ3206G
Depth: 4-2/3"Amps: 60
Voltage: 240VACPhase/Wire: 3 Phase, 3 Wire with Ground
Breaker Type: PQFuse Class: H, K, R
Enclosure Rating: NEMA 1Standards: UL Listed, CSA Certified
Fusible/Nonfusible: FusibleWidth: 15"
Number of Poles: 3For Use With: I-Line and I-Line II Busway
Height: 8-7/8"Item: Floor Operable Disconnect
Country of Origin (subject to change): Mexico

Description

Floor Operable Disconnect, Amps 60, Voltage 240VAC, Number of Poles 3, Fusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PQ, For Use With I-Line and I-Line II Busway, Height 8-7/8 In., Width 15 In., Depth 4-2/3 In., Standards UL Listed, CSA Certified

Reviews