KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Class Cc, Includes Puller

SQUARE D| Zoro #: G0949751| Mfr #: 9080GF6

$9.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Series: 9080
Standards: UL94V2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949751 Mfr #: 9080GF6
Width: 0.75"Series: 9080
Standards: UL94V2Fuse UL Class:
Fuse Block or Holder AC Voltage Rating: 600VACWire Size: 10 AWG
Length: 2.20"For Fuse Size: 1-1/2" L x 13/16" dia.
Fuse Block or Holder DC Voltage Rating: Not RatedNumber of Poles: 1
Item: Fuse BlockFor Fuse Series: 9080
Mounting Style: Bolt DownFuse Type: Midget
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 2.19"
Fuse Block Design: OpenFuse Block or Fuse Holder Type: Fuse Block
Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Midget and CC Class, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, For Fuse Size 1-1/2 In. L x 13/16 In. dia., Number of Poles 1, For Fuse Series 9080, Series 9080, Fuse Block Design Open, Mounting Style Bolt Down, Wire Size 10 AWG, Height 2.19 In., Width 0.75 In., Length 2.20 In., Standards UL94V2

Reviews