Fuse Clip Kit, 600VAC, 100A

SQUARE D| Zoro #: G1885527| Mfr #: D12EJ3

$108.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Max. Voltage: 600VAC
Disconnect Switch Size: 100A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885527 Mfr #: D12EJ3
Voltage: 600VACMax. Voltage: 600VAC
Disconnect Switch Size: 100ADescription/Special Features: Class J Fuse
For Use With: D10 Series Disconnect SwitchesItem: Fuse Clip
Country of Origin (subject to change): Mexico

Description

Fuse Clips Kit, J Type, 100 Amp Switch Size

Reviews