HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fuse Kit, 250VAC, 30/60A

SQUARE D| Zoro #: G0660956| Mfr #: HRK30H

$17.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuse Class: R
Item: Fuse Rejection Kit
For Use With: Heavy Duty Safety Switches Series E2 to E4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660956 Mfr #: HRK30H
Fuse Class: RItem: Fuse Rejection Kit
For Use With: Heavy Duty Safety Switches Series E2 to E4Amps AC: 30/60A
Voltage: 240/600VACCountry of Origin (subject to change): United States

Description

Fuse Rejection Kit, Voltage 240/600VAC, 30/60A Amps AC, For Use With Heavy Duty Safety Switches Series E2 to E4, Fuse Class R

Reviews