PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fuse Kit, 600VAC, 60A

SQUARE D| Zoro #: G0330452| Mfr #: HRK60H

$20.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 60AItem: Fuse Rejection KitVoltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330452 Mfr #: HRK60H
Amps AC: 60AItem: Fuse Rejection Kit
Voltage: 600VACFor Use With: Heavy Duty Safety Switches Series E2 to E4
Fuse Class: RCountry of Origin (subject to change): United States

Description

Fuse Rejection Kit, Voltage 600VAC, 60A Amps AC, For Use With Heavy Duty Safety Switches Series E2 to E4, Fuse Class R

Reviews