This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 H362EI

Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (Discontinued)

  • Mfr # H362EI
  • Zoro # G7034036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H362EI
Zoro #
G7034036
UPC #
785901752950
Country of Origin
United States

Dimensions

Height
19.5 in
Width
12.5 in
Depth
11.2 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
15 hp @ 600V AC
NEMA Enclosure Type
1
IP Rating
20
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Fuse Kit (Class R)
Mfr. No. RFK06H
Fusible / Nonfusible
Fusible
For Use With
Class H Fuse
Standards
UL listed
Includes
Mechanically Interlocked Switch
Neutral Assembly Included
No
Features
Mercury Free, PVC Free
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Mounting
Surface
UL 98 Certification
Yes
Horsepower @ 480V AC
30 hp
UL Fuse Class
H
Current Type
AC
Enclosure Material
Galvanized Steel
NEMA Enclosure Rating
1
Compatible with Manufacturer Model Number
RFK06H
For Fuse Class
Class H
Mounting Style
Surface Mount
Extra Features
Mechanically Interlocked Switch
Horsepower @ 600V AC
50 hp
Housing Material
Steel
Current Rating
60 A
Environment
Indoor
Includes Electrically Interlocked Switch
Yes
Compatible Manufacturer Part Number
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 6 1/2 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Fuse Kit (Class R) Mfr. No. RFK06H, Height 21 1/4 in, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.