Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 12 (Discontinued)
- Mfr # H324A
- Zoro # G6749513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H324A
Zoro #
G6749513
UPC #
785901480532
Country of Origin
United States
Dimensions
Depth
8.8 in
Height
29.0 in
Width
18.6 in
Enclosure Depth
6 - 12 inches
Enclosure H x W
29 in x 17 1/4 in
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches
Description
Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 3/4 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK1020, Height 29 in, Horsepower @ 240V AC 60 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12K, Neutral Assembly Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.