This item is Discontinued.

Square D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST, 400 A, NEMA 4, 4X, 5 H265DS

Fusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST, 400 A, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # H265DS
  • Zoro # G9822766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H265DS
Zoro #
G9822766
UPC #
785901259411
Country of Origin
Multiple

Dimensions

Width
22 in
Height
32 in
Depth
11 in
Enclosure Depth
6 - 12 inches
Enclosure Height
30 inches and larger
Enclosure H x W
46 1/4 in x 26 1/4 in
Enclosure Width
20 to 29 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC/DC
Phase
1
HP
100 hp @ 480V AC, 250 hp @ 480V AC, 50 hp @ 250V DC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
2
Number of Poles
2
Contact Form
2PST
Amps AC
400 A
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
For Use With
Class R Fuse
Fuse Kit (Class R)
Mfr. No. HRK4060
Fusible / Nonfusible
Fusible
Standards
UL listed
Neutral Assembly Included
No
UL Fuse Class
H, J, K, R
Current Type
AC
Horsepower @ 480V AC
100 hp
Number of Poles & Wires
2 Pole / 2 Wire
Enclosure Material
304 Stainless Steel
Housing Material
304 Stainless Steel
For Fuse Class
Class H, Class J, Class K, Class R
Compatible with Manufacturer Model Number
HRK4060
Environment
Indoor/Outdoor
NEMA Enclosure Rating
4, 4X, 5
UL 98 Certification
Yes
Current Rating
400 A
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number [NEW]
HRK4060
Compatible with Manufacturer Part Number
HRK4060
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use with Mfr. Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form DPST, Current Rating 400 A, Depth 10 1/4 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 46 1/4 in, Horsepower @ 480V AC 100 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.