General Purpose Limit Switch

SQUARE D| Zoro #: G2043623| Mfr #: 9007AO16

$152.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 1.40"
Voltage Rating: 600VAC/DC
Operating Temp. Range: -65 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043623 Mfr #: 9007AO16
Depth: 1.40"Voltage Rating: 600VAC/DC
Operating Temp. Range: -65 Degrees to 185 Degrees FContact Form: 1NC/1NO
IP Rating: 65Series: 9007AW
Travel: Total Travel 90 DegreesActuator Style: Rotary Head, No Lever
Movement: CW, CCWStandards: UL, CSA, CE
Amps: 15Operating Force: 2.75 in.-lb.
Width: 2.40"NEMA Rating: 1, 2, 4, 12, 13
Electrical Connection: Screw TerminalsHeight: 3.91"
Item: General Purpose Limit SwitchWiring Entry: Open Style
Actuator Location: SideCountry of Origin (subject to change): Multiple

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 15A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.47 In., Body Width - Limit Switch 2.38 In., Body Depth - Limit Switch 1.38 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 2, 4, 12, 13

Reviews