KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ground Bar, Al/Cu, 600A, 600V

SQUARE D| Zoro #: G1062546| Mfr #: DS468GKD

$239.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Service Grounding Kit
Description/Special Features: 6 AWG to 250kcmil
For Use With: Type 8200 Series A Safety Switches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062546 Mfr #: DS468GKD
Item: Service Grounding KitDescription/Special Features: 6 AWG to 250kcmil
For Use With: Type 8200 Series A Safety SwitchesDisconnect Switch Size: 600A
Max. Voltage: 600VACCountry of Origin (subject to change): United States

Description

Ground Bar, Al/Cu, Disconnect Switch Size 600A, Max Voltage 600, For Use With Double Throw Safety Switches/Series A, Wire Size #6 AWG to 250kcmil

Reviews