DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ground Fault Sensor, Toroid, 120 mm, 250A

SQUARE D| Zoro #: G0458367| Mfr #: 50440

$670.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Ground Fault Sensor
Standards: UL, CSA
Type: Toroid Sensor MA120 TA 120mm (47 in.)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458367 Mfr #: 50440
Item: Ground Fault SensorStandards: UL, CSA
Type: Toroid Sensor MA120 TA 120mm (47 in.)For Use With: TeSys T Motor Management System
Length (In.): 7.48Amps AC: 250
Contains: 4.72 In. Hole Dia.Country of Origin (subject to change): France

Description

Ground Fault Sensor, Toroid Sensor MA120 TA 120 mm (47 In), For Use With TeSys T Motor Management System

Reviews