KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ground Fault Sensor, Toroid, 50 mm, 85A

SQUARE D| Zoro #: G2264866| Mfr #: 50438

$393.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Toroid Sensor PA50 TYPE A 50mm (2 in.)
Item: Ground Fault Sensor
For Use With: TeSys T Motor Management System
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264866 Mfr #: 50438
Type: Toroid Sensor PA50 TYPE A 50mm (2 in.)Item: Ground Fault Sensor
For Use With: TeSys T Motor Management SystemContains: 1.97 In. Hole Dia.
Amps AC: 85Length (In.): 4.29
Standards: UL, CSACountry of Origin (subject to change): France

Description

Ground Fault Sensor, Toroid Sensor PA50 TYPE A 50 mm (2 In), For Use With TeSys T Motor Management System

Reviews