SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Handle And Shaft, 30/60/100/200A

SQUARE D| Zoro #: G0515191| Mfr #: D11SF10

$134.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Actuator, Rotary Lever, and 6 to 10" Variable Depth ShaftFor Use With: D10 Series Disconnect SwitchesShaft Length: 6 to 10-1/6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515191 Mfr #: D11SF10
Includes: Actuator, Rotary Lever, and 6 to 10" Variable Depth ShaftFor Use With: D10 Series Disconnect Switches
Shaft Length: 6 to 10-1/6"Description/Special Features: NEMA 1, 3, 3R, 4, 12
Item: Handle and ShaftVoltage: Not Rated
Disconnect Switch Size: 30/60/100/200ACountry of Origin (subject to change): Mexico

Description

Handle and Shaft, Description/Special Features NEMA 1, 3, 3R, 4, 12, Disconnect Switch Size 30/60/100/200A, Not Rated, Shaft Length 6 to 10-1/6 In., For Use With D10 Series Disconnect Switches, Includes Actuator, Rotary Lever, and 6 to 10 In. Variable Depth Shaft

Reviews