Handle, Disconnect

SQUARE D| Zoro #: G1258993| Mfr #: 9421NW2

$64.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1258993 Mfr #: 9421NW2
Item: HandleDescription/Special Features: NEMA 1, 4, 4X, 12
Includes: Red/Yellow OperatorCountry of Origin (subject to change): United Kingdom

Product Description

Disconnect Handle, Disconnect Switch Size 30, 60 Amps, Handle Color Red/Yellow, NEMA Type 1, 12, 4, 4X, Fuse Selection All, Door Mounted, Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.