Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Handle Padlock Atch, 125A, 0.63inWx1.76inL

SQUARE D| Zoro #: G0647586| Mfr #: QO1HPL

$8.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.63"
Item: Handle Padlock Attachment
For Use With: Square D Series QO and Q1 2 and 3 Pole Circuit Breakers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647586 Mfr #: QO1HPL
Width: 0.63"Item: Handle Padlock Attachment
For Use With: Square D Series QO and Q1 2 and 3 Pole Circuit BreakersMounting Style: Surface
Length: 1.76"Diameter: 1-3/4"
Amps AC: 125Country of Origin (subject to change): Mexico

Description

Handle Padlock Attachment, Length 1.76 In., Width 0.63 In., Diameter 1-3/4 In., Amps AC 125, Mounting Style Surface, For Use With Square D Series QO and Q1 2 and 3 Pole Circuit Breakers

Reviews