October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Harmonic Mitigating Transformer, 225kVA

  • Zoro #: G0086674
  • Mfr #: HM225T208HNCUEP

$75,516.68

Details
  • Hz - Electrical: 60 Hz
  • Winding Material - Transformer: Copper
  • VA Rating - Transformer: 225kVA
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Square D #HM225T208HNCUEP Specifications

  • Zoro #: G0086674
  • Mfr #: HM225T208HNCUEP
Hz - Electrical: 60 Hz Winding Material - Transformer: Copper
VA Rating - Transformer: 225kVA Input Voltage: 480VAC
Width: 35.00" Hz: 60
IP Rating: 12 Item - Transformer: Three Phase Harmonic Mitigating Transformer
Enclosure Rating: NEMA 2 Mounting - Transformer: Floor
Mounting: Floor Enclosure Material: Steel
Output Voltage: 208VAC Wye/120VAC Mounting - Transformer: Floor
Temp. Rise: 130 Degrees C Phase - Electrical: 3
Output Voltage - Transformer: 208VAC Wye, 120VAC Depth: 28.50"
Enclosure Finish: Powder Coated Enclosure Type: Indoor
VA Rating: 225kVA Item: Three Phase Harmonic Mitigating Transformer
Standards: NEMA ST-20, UL Listed, CSA Certified, cULus, NEMA Premium, RoHS, REACh, PEP ecopassport Voltage Function - Transformer: Step Down
Knockout Size - Transformer: No Knockout Outdoor Rated - Transformer: No
Input Voltage - Transformer: 480VAC Delta Height: 49.50"
Color: Gray Includes: Weathershield
Country of Origin (subject to change): Mexico

Description

Three Phase Harmonic Mitigating Transformer, Input Voltage - Transformer 480VAC Delta, Output Voltage - Transformer 208VAC Wye, 120VAC, VA Rating - Transformer 225kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 130 Degrees C, Enclosure Rating NEMA 2, IP Rating 12

Reviews of Square D #HM225T208HNCUEP