Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Harmonic Mitigating Transformer, 225kVA

  • Zoro #: G0086589
  • Mfr #: HM225T255HNCUEP

$75,516.68

Details
  • Includes: Weathershield
  • Depth: 28.50"
  • Phase Shift - Transformer: 30 Degrees
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Square D #HM225T255HNCUEP Specifications

  • Zoro #: G0086589
  • Mfr #: HM225T255HNCUEP
Includes: Weathershield Depth: 28.50"
Phase Shift - Transformer: 30 Degrees Winding Material - Transformer: Copper
Input Voltage - Transformer: 480VAC Delta Color: Gray
Item - Transformer: Three Phase Harmonic Mitigating Transformer Item: Three Phase Harmonic Mitigating Transformer
VA Rating - Transformer: 225kVA Enclosure Finish: Powder Coated
Hz: 60 Enclosure Material: Steel
Output Voltage: 208VAC Wye/120VAC Mounting - Transformer: Floor
Input Voltage: 480VAC Output Voltage - Transformer: 208VAC Wye, 120VAC
Enclosure Type: Indoor VA Rating: 225kVA
Width: 35.00" Height: 49.50"
Phase - Electrical: 3 Enclosure Rating: NEMA 2
IP Rating: 12 Standards: NEMA ST-20, UL Listed, CSA Certified, cULus, NEMA Premium, RoHS, REACh, PEP ecopassport
Hz - Electrical: 60 Hz Voltage Function - Transformer: Step Down
Mounting: Floor Temp. Rise: 130 Degrees C
Outdoor Rated - Transformer: No Country of Origin (subject to change): Mexico

Description

Three Phase Harmonic Mitigating Transformer, Input Voltage - Transformer 480VAC Delta, Output Voltage - Transformer 208VAC Wye, 120VAC, VA Rating - Transformer 225kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 130 Degrees C, Enclosure Rating NEMA 2, IP Rating 12

Reviews of Square D #HM225T255HNCUEP