Heavy Duty Limit Switch, 3.14 in. H

SQUARE D| Zoro #: G0911863| Mfr #: 9007C62GD

$171.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.55"
Series: 9007C
Travel: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911863 Mfr #: 9007C62GD
Width: 1.55"Series: 9007C
Travel: 0.25"Body Material: Zinc
IP Rating: 67Movement: Horizontal
Actuator Style: PlungerAmps: 10
Operating Temp. Range: 0 Degrees to 185 Degrees FVoltage Rating: 600VAC/DC
Actuator Location: SideItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Operating Force: 4.00 in.-lb
Depth: 1.79"Height: 4.02"
Actuator Length: 1.16"Contact Form: 2NC/2NO
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Standards: UL, CSA, CECountry of Origin (subject to change): Multiple

Description

Limit Switch, Contact DPDT, Type C, Height 3.14 Inches, Depth 2.71 Inches, Width 1.55 Inches, Replacement Body G1119763, Replacement Head G2550107, Replacement Receptacle G2693451, 2 Normally Opened, 2 Normally Closed, Plug In Limit Switch, Heavy Duty, Side Push Rod Plunger, Adjustable, Spring Return

Reviews