BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1NC/1NO Heavy Duty Limit Switch Rotary Head IP 65

SQUARE D| Zoro #: G1902792| Mfr #: 9007AW12

$184.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: ZincAmps: 15Voltage Rating: 600VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902792 Mfr #: 9007AW12
Body Material: ZincAmps: 15
Voltage Rating: 600VAC/DCOperating Force: 2.75 in.-lb.
Height: 3.91"Travel: Total Travel 300 Degrees
Depth: 1.40"DC Contact Rating: 15A @ 600V
Item: Heavy Duty Limit SwitchNEMA Rating: 1, 2, 4, 12, 13
Width: 3.00"Wiring Entry: 1/2" NPT
Actuator Location: SideSeries: 9007AW
Contact Form: 1NC/1NOActuator Style: Rotary Head, No Lever
AC Contact Rating: 15A @ 600VOperating Temp. Range: -65 Degrees to 185 Degrees F
Standards: UL, CSA, CEElectrical Connection: Screw Terminals
IP Rating: 65Country of Origin (subject to change): Mexico

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 15A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.68 In., Body Width - Limit Switch 2.39 In., Body Depth - Limit Switch 1.44 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 2, 4, 12, 13

Reviews