SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Heavy Duty Limit Switch Rotary Head IP 65

SQUARE D| Zoro #: G0358145| Mfr #: 9007AW16

$193.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: ZincAmps: 15Movement: CW, CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358145 Mfr #: 9007AW16
Body Material: ZincAmps: 15
Movement: CW, CCWOperating Force: 2.75 in.-lb.
Height: 3.91"Travel: Total Travel 300 Degrees
Voltage Rating: 600VAC/DCDepth: 1.40"
DC Contact Rating: 15A @ 600VItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 12, 13Width: 3.00"
Wiring Entry: 1/2" NPTActuator Location: Side
Series: 9007AWContact Form: 1NC/1NO
Actuator Style: Rotary Head, No LeverAC Contact Rating: 15A @ 600V
Operating Temp. Range: -65 Degrees to 185 Degrees FStandards: UL, CSA, CE
Electrical Connection: Screw TerminalsIP Rating: 65
Country of Origin (subject to change): Mexico

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 15A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.68 In., Body Width - Limit Switch 3.00 In., Body Depth - Limit Switch 1.44 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 2, 4, 12, 13

Reviews