KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G1468521| Mfr #: 9007C52B2

$155.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.55"
Series: 9007C
Travel: Total Travel 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468521 Mfr #: 9007C52B2
Width: 1.55"Series: 9007C
Travel: Total Travel 90 DegreesBody Material: Zinc
IP Rating: 67Actuator Style: Rotary Head, No Lever
Amps: 10Operating Temp. Range: -20 Degrees to 185 Degrees F
Voltage Rating: 600VAC/DCActuator Location: Side
Item: Heavy Duty Limit SwitchNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Operating Force: 4.00 in.-lbDepth: 1.79"
Height: 3.14"Contact Form: 1NC/1NO
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Standards: UL, CSA, CECountry of Origin (subject to change): Multiple

Description

Limit Switch, Contact SPDT, Movement CW/CCW, Type C, Height 3.14 Inches, Depth 2.50 Inches, Width 1.55 Inches, Replacement Body G2799413, Replacement Head G1649986, Replacement Receptacle G3140085, 1 Normally Opened, 1 Normally Closed, Plug In Limit Switch, Compact, 10 Degrees Standard Pre Travel, Lever Arm Type

Reviews