KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G0757163| Mfr #: 9007C52D

$154.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.55"
Travel: 0.25"
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757163 Mfr #: 9007C52D
Width: 1.55"Travel: 0.25"
Amps: 10Operating Temp. Range: 0 Degrees to 185 Degrees F
Voltage Rating: 600VAC/DCActuator Location: Top
Contact Form: 1NC/1NORoller Width: 0.13"
Series: 9007CBody Material: Zinc
IP Rating: 67Movement: Horizontal
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Roller Dia.: 0.63"
Item: Heavy Duty Limit SwitchActuator Style: Plunger
Operating Force: 4.00 in.-lbDepth: 1.79"
Height: 3.14"Actuator Length: 0.95"
Roller Material: SteelWiring Entry: 1/2" NPT
Electrical Connection: Screw TerminalsStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.95 In., Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews