Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

1NC/1NO Heavy Duty Limit Switch Plunger IP 67

SQUARE D | Zoro #: G0938332 | Mfr #: 9007C52F

$ 196.19 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Operating Force: 4.00 in.-lb
  • Voltage Rating: 600VAC/DC
  • Operating Temp. Range: 0 Degrees to 185 Degrees F
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Square D #9007C52F Specifications

Zoro #: G0938332 Mfr #: 9007C52F
Operating Force: 4.00 in.-lb Voltage Rating: 600VAC/DC
Operating Temp. Range: 0 Degrees to 185 Degrees F Basic Actuator Style (Limit Switch): Plunger
Body Depth - Limit Switch: 1.14" Wiring Entry: 1/2" NPT
Body Height - Limit Switch: 2.50" Actuator Location: Top
Movement: Vertical Amps: 10
DC Contact Rating - Limit Switch: 10A @ 600V Contact Form: 1NC/1NO
Roller Material: Steel Body Width - Limit Switch: 0.83"
Boot Sealed Actuator (Limit Switch): No Limit Switch Style: Heavy Duty Limit Switch
Actuator Style: Plunger Series: 9007C
IP Rating: 67 Contact Form - Limit Switch: 1NC/1NO
Actuator Location (Limit Switch): Top Roller Width: 0.13"
AC Contact Rating: 10A @ 600V Actuator Length: 1.08"
Actuator Style (Limit Switch): Plunger, Roller Width: 1.55"
Depth: 1.79" Actuator Length - Limit Switch: 1.08"
AC Contact Rating - Limit Switch: 10A @ 600V Roller Dia.: 0.63"
Body Style (Limit Switch): Miniature Item: Heavy Duty Limit Switch
Electrical Connection: Screw Terminals NEMA Rating: 1, 2, 4, 6, 6P, 12, 13
DC Contact Rating: 10A @ 600V Travel: 0.25"
Body Material: Zinc Standards: UL, CSA, CE
Height: 3.14" Country of Origin (subject to change): Mexico

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.08 In., Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews