DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G1749632| Mfr #: 9007C54B

$114.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.55"
Series: 9007C
Travel: Total Travel 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749632 Mfr #: 9007C54B
Width: 1.55"Series: 9007C
Travel: Total Travel 90 DegreesBody Material: Zinc
IP Rating: 67Movement: CW
Actuator Style: Rotary Head, No LeverAmps: 10
Operating Temp. Range: -20 Degrees to 185 Degrees FVoltage Rating: 600VAC/DC
Actuator Location: SideItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Operating Force: 4.00 in.-lb
Depth: 1.79"Height: 4.02"
Contact Form: 1NC/1NOWiring Entry: 1/2" NPT
Electrical Connection: Screw TerminalsStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Limit Switch, Heavy Duty, Oil Tight, Lever Arm, CW/CCW, Width 1.55 In, Depth 2.50 In, Height 3.14 In, Replacement Body G2817805, Replacement Head G1649986, Replacement Receptacle G0438207, Contact Type SPDT, 600 VAC/VDC, 10 Amps AC, NEMA Rating 1, 2, 4, 6, 6P, 12 and 13, Cable Entry 1/2 In NPT, Max AWG per Terminal 12, Operating Temp -20 To 185, Operating Force 4 In-Lb

Reviews