SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Heavy Duty Limit Switch Rotary Head IP 67

SQUARE D| Zoro #: G0593092| Mfr #: 9007C54B2

$120.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.02"Operating Force: 4.00 in.-lbWiring Entry: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593092 Mfr #: 9007C54B2
Height: 4.02"Operating Force: 4.00 in.-lb
Wiring Entry: 1/2" NPTIP Rating: 67
Width: 1.55"Operating Temp. Range: -20 Degrees to 185 Degrees F
Series: 9007CActuator Style: Rotary Head, No Lever
Depth: 1.79"Travel: Total Travel 90 Degrees
AC Contact Rating: 10A @ 600VDC Contact Rating: 10A @ 600V
Actuator Location: SideContact Form: 1NC/1NO
Standards: UL, CSA, CEVoltage Rating: 600VAC/DC
Body Material: ZincNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Amps: 10Item: Heavy Duty Limit Switch
Electrical Connection: Screw TerminalsCountry of Origin (subject to change): Mexico

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews