1NC/1NO Heavy Duty Limit Switch Rotary Head IP 67

SQUARE D| Zoro #: G2178111| Mfr #: 9007C54C

$144.64 /ea

This item ships free. Details.Standard ground shipping.
Standards: UL, CSA, CEIP Rating: 67Wiring Entry: 1/2" NPT
Save 15%. Sign up for Z-mail.


Zoro #: G2178111 Mfr #: 9007C54C
Standards: UL, CSA, CEIP Rating: 67
Wiring Entry: 1/2" NPTActuator Style: Rotary Head, No Lever
Height: 4.02"Amps: 10
Operating Temp. Range: -20 Degrees to 185 Degrees FVoltage Rating: 600VAC/DC
Electrical Connection: Screw TerminalsItem: Heavy Duty Limit Switch
Series: 9007CDC Contact Rating: 10A @ 600V
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Actuator Location: Side
Depth: 1.79"Contact Form: 1NC/1NO
Movement: CWBody Material: Zinc
Travel: Total Travel 90 DegreesAC Contact Rating: 10A @ 600V
Operating Force: 3.00 in.-lb.Width: 1.55"
Country of Origin (subject to change): Mexico


Heavy Duty Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature