KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G1129125| Mfr #: 9007C54D

$167.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.55"
Travel: 0.25"
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129125 Mfr #: 9007C54D
Width: 1.55"Travel: 0.25"
Amps: 10Operating Temp. Range: 0 Degrees to 185 Degrees F
Voltage Rating: 600VAC/DCActuator Location: Top
Contact Form: 1NC/1NORoller Width: 0.13"
Series: 9007CBody Material: Zinc
IP Rating: 67Movement: Horizontal
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Roller Dia.: 0.63"
Item: Heavy Duty Limit SwitchActuator Style: Plunger
Operating Force: 4.00 in.-lbDepth: 1.79"
Height: 4.02"Actuator Length: 0.95"
Roller Material: SteelWiring Entry: 1/2" NPT
Electrical Connection: Screw TerminalsStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Limit Switch, Contact SPDT, Type C, Height 4.54 Inches, Depth 1.56 Inches, Width 1.55 Inches, Replacement Body G2817805, Replacement Head G1005487, Replacement Receptacle G0438207, 1 Normally Opened, 1 Normally Closed, Plug In Limit Switch, Heavy Duty, Top Roller Plunger, Momentary

Reviews