KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G2287302| Mfr #: 9007C54E

$119.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.55"
Series: 9007C
Travel: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287302 Mfr #: 9007C54E
Width: 1.55"Series: 9007C
Travel: 0.25"Body Material: Zinc
IP Rating: 67Movement: Vertical
Actuator Style: PlungerAmps: 10
Operating Temp. Range: 0 Degrees to 185 Degrees FVoltage Rating: 600VAC/DC
Actuator Location: TopItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Operating Force: 3.00 lb.
Depth: 1.79"Height: 4.02"
Actuator Length: 0.48"Contact Form: 1NC/1NO
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Standards: UL, CSA, CECountry of Origin (subject to change): Multiple

Description

Limit Switch, Contact SPDT, Type C, Height 4.07 Inches, Depth 1.56 Inches, Width 1.55 Inches, Replacement Body G2817805, Replacement Head G0723624, Replacement Receptacle G0438207, 1 Normally Opened, 1 Normally Closed, Plug In Limit Switch, Heavy Duty, Top Push Rod Plunger, Momentary

Reviews