KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G2018527| Mfr #: 9007C62A2

$158.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.55"
Series: 9007C
Travel: Total Travel 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018527 Mfr #: 9007C62A2
Width: 1.55"Series: 9007C
Travel: Total Travel 90 DegreesBody Material: Zinc
IP Rating: 67Movement: CW/CCW, Low Differential
Actuator Style: Rotary Head, No LeverAmps: 10
Operating Temp. Range: -20 Degrees to 185 Degrees FVoltage Rating: 600VAC/DC
Actuator Location: SideItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Operating Force: 4.00 in.-lb
Depth: 1.79"Height: 4.02"
Contact Form: 2NC/2NOWiring Entry: 1/2" NPT
Electrical Connection: Screw TerminalsStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Limit Switch, Contact DPDT, Movement CW/CCW, Type C, Height 4.02 Inches, Depth 2.50 Inches, Width 1.55 Inches, Replacement Body G1119763, Replacement Head G2033394, Replacement Receptacle G2693451, 2 Normally Opened, 2 Normally Closed, Plug In Limit Switch, Heavy Duty, 5 Degrees Low Differential, Lever Arm Type, Momentary

Reviews