Heavy Duty Limit Switch

SQUARE D| Zoro #: G0742366| Mfr #: 9007C62B

$147.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.55"
Series: 9007C
Travel: Total Travel 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742366 Mfr #: 9007C62B
Width: 1.55"Series: 9007C
Travel: Total Travel 90 DegreesBody Material: Zinc
IP Rating: 67Movement: CW
Actuator Style: Rotary Head, No LeverAmps: 10
Operating Temp. Range: -20 Degrees to 185 Degrees FVoltage Rating: 600VAC/DC
Actuator Location: SideItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Operating Force: 4.00 in.-lb
Depth: 1.79"Height: 4.02"
Contact Form: 2NC/2NOWiring Entry: 1/2" NPT
Electrical Connection: Screw TerminalsStandards: UL, CSA, CE
Country of Origin (subject to change): Multiple

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews