PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2NC/2NO Heavy Duty Limit Switch Plunger IP 67

SQUARE D| Zoro #: G1578491| Mfr #: 9007C62E

$172.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.02"Voltage Rating: 600VAC/DCOperating Force: 3.00 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578491 Mfr #: 9007C62E
Height: 4.02"Voltage Rating: 600VAC/DC
Operating Force: 3.00 lb.Travel: 0.25"
DC Contact Rating: 10A @ 600VMovement: Vertical
Actuator Location: TopSeries: 9007C
Operating Temp. Range: 0 Degrees to 185 Degrees FElectrical Connection: Screw Terminals
Body Material: ZincAmps: 10
Actuator Length: 0.48"Standards: UL, CSA, CE
Wiring Entry: 1/2" NPTItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Contact Form: 2NC/2NO
Width: 1.55"Actuator Style: Plunger
AC Contact Rating: 10A @ 600VDepth: 1.79"
IP Rating: 67Country of Origin (subject to change): Mexico

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 0.48 In., Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews