KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G0822735| Mfr #: 9007C62ED

$169.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.55"
Series: 9007C
Travel: 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822735 Mfr #: 9007C62ED
Width: 1.55"Series: 9007C
Travel: 0.25"Body Material: Zinc
IP Rating: 67Movement: Vertical
Actuator Style: PlungerAmps: 10
Operating Temp. Range: 0 Degrees to 185 Degrees FVoltage Rating: 600VAC/DC
Actuator Location: TopItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Operating Force: 3.00 lb.
Depth: 1.79"Height: 4.02"
Actuator Length: 1.01"Contact Form: 2NC/2NO
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Standards: UL, CSA, CECountry of Origin (subject to change): Multiple

Description

Limit Switch, Heavy Duty, Style Top Push Rod Plunger, Height 5.22 In, Depth 1.79 In, Width 1.55 In, Replacement Body G1119763, Replacement Head G0355083, Replacement Receptacle G2693451, Contact Type DPDT, Movement CW/CCW, Voltage 600 VAC/VDC, Amps 10, NEMA Rating 1, 2, 4, 6, 6P, 12 and 13, Operating Temp Range 0 To 185 F, Operating Force 3 In-LB, Actuator Length 0.88 In, Standards UL/CSA/CE

Reviews