PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2NC/2NO Heavy Duty Limit Switch Plunger IP 67

SQUARE D| Zoro #: G2399433| Mfr #: 9007C62F

$194.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Material: SteelHeight: 4.02"Voltage Rating: 600VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399433 Mfr #: 9007C62F
Roller Material: SteelHeight: 4.02"
Voltage Rating: 600VAC/DCOperating Force: 4.00 in.-lb
Travel: 0.25"Roller Width: 0.13"
DC Contact Rating: 10A @ 600VMovement: Vertical
Actuator Location: SideSeries: 9007C
Operating Temp. Range: 0 Degrees to 185 Degrees FStandards: UL, CSA, CE
Electrical Connection: Screw TerminalsBody Material: Zinc
Amps: 10Roller Dia.: 0.63"
Actuator Length: 1.08"Wiring Entry: 1/2" NPT
Item: Heavy Duty Limit SwitchNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Contact Form: 2NC/2NOWidth: 1.55"
Actuator Style: PlungerAC Contact Rating: 10A @ 600V
Depth: 1.79"IP Rating: 67
Country of Origin (subject to change): Mexico

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.08 In., Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews