HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Heavy Duty Limit Switch

SQUARE D| Zoro #: G0863125| Mfr #: 9007C62H

$203.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 1.79"
Voltage Rating: 600VAC/DC
Operating Temp. Range: 0 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863125 Mfr #: 9007C62H
Depth: 1.79"Voltage Rating: 600VAC/DC
Operating Temp. Range: 0 Degrees to 185 Degrees FBody Material: Zinc
Contact Form: 2NC/2NOIP Rating: 67
Series: 9007CTravel: 0.25"
Actuator Style: PlungerMovement: Horizontal
Standards: UL, CSA, CEAmps: 10
Operating Force: 7.00 lbWidth: 1.55"
Actuator Length: 3.12"NEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Electrical Connection: Screw TerminalsHeight: 4.02"
Item: Heavy Duty Limit SwitchWiring Entry: 1/2" NPT
Actuator Location: SideCountry of Origin (subject to change): Multiple

Description

Limit Switch, Heavy Duty, Style Side Push Rod, Height 4.02 In, Depth 1.79 In, Width 3.12 In, Replacement Body G1119763, Replacement Head G3343322, Replacement Receptacle G2693451, Contact Type DPDT, Movement CW/CCW, Voltage 600 VAC/VDC, Amps 10, NEMA Rating 1, 2, 4, 6, 6P, 12 and 13, Operating Temp Range 0 To 185 F, Operating Force 7 In-LB, Actuator Length 1.57 In, Standards UL/CSA/CE

Reviews