DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G2140801| Mfr #: 9007C62R

$151.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 1.79"
Voltage Rating: 600VAC/DC
Operating Temp. Range: 0 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140801 Mfr #: 9007C62R
Depth: 1.79"Voltage Rating: 600VAC/DC
Operating Temp. Range: 0 Degrees to 185 Degrees FBody Material: Zinc
Contact Form: 2NC/2NOIP Rating: 67
Series: 9007CTravel: 0.25"
Actuator Style: PlungerMovement: Vertical
Standards: UL, CSA, CEAmps: 10
Operating Force: 7.00 lbWidth: 1.55"
Actuator Length: 1.91"NEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Electrical Connection: Screw TerminalsHeight: 4.02"
Item: Heavy Duty Limit SwitchWiring Entry: 1/2" NPT
Actuator Location: TopCountry of Origin (subject to change): Multiple

Description

Limit Switch, Heavy Duty, Style Palm Operated, Height 5.75 In, Depth 1.79 In, Width 1.55 In, Replacement Body G1119763, Replacement Head G2549601, Replacement Receptacle G2693451, Contact Type DPDT, Movement CW/CCW, Voltage 600 VAC/VDC, Amps 10, NEMA Rating 1, 2, 4, 6, 6P, 12 and 13, Operating Temp Range 0 To 185 F, Operating Force 3 In-LB, Actuator Length 0.88 In, Standards UL/CSA/CE

Reviews