DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G1939743| Mfr #: 9007C68T10

$154.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 1.79"
Voltage Rating: 600VAC/DC
Operating Temp. Range: -20 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939743 Mfr #: 9007C68T10
Depth: 1.79"Voltage Rating: 600VAC/DC
Operating Temp. Range: -20 Degrees to 185 Degrees FBody Material: Zinc
Contact Form: 2NC/2NOIP Rating: 67
Series: 9007CTravel: Total Travel 90 Degrees
Actuator Style: Rotary Head, No LeverStandards: UL, CSA, CE
Amps: 10Operating Force: 4.00 in.-lb
Width: 1.55"NEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Electrical Connection: Screw TerminalsHeight: 4.02"
Item: Heavy Duty Limit SwitchWiring Entry: 1/2" NPT
Actuator Location: SideCountry of Origin (subject to change): Multiple

Description

Limit Switch, Contact DPDT, Movement CW/CCW, Type C, Height 4.02 Inches, Depth 2.50 Inches, Width 1.55 Inches, Replacement Body G1119763, Replacement Head G2972541, Replacement Receptacle G2693451, 2 Normally Opened, 2 Normally Closed, Plug In Limit Switch, Heavy Duty, 10 Degrees Low Standard Pre Travel

Reviews