TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

2NC/2NO Heavy Duty Limit Switch Rotary Head IP 67

SQUARE D| Zoro #: G2374687| Mfr #: 9007C68T5

$156.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: ZincAmps: 10Movement: CW Low Differential, CCW Low Differential, Neutral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374687 Mfr #: 9007C68T5
Body Material: ZincAmps: 10
Movement: CW Low Differential, CCW Low Differential, NeutralOperating Force: 4.00 in.-lb
Height: 4.02"Travel: Total Travel 90 Degrees
Voltage Rating: 600VAC/DCDepth: 1.79"
DC Contact Rating: 10A @ 600VItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Width: 1.55"
Wiring Entry: 1/2" NPTActuator Location: Side
Series: 9007CContact Form: 2NC/2NO
Actuator Style: Rotary Head, No LeverAC Contact Rating: 10A @ 600V
Operating Temp. Range: -20 Degrees to 185 Degrees FStandards: UL, CSA, CE
Electrical Connection: Screw TerminalsIP Rating: 67
Country of Origin (subject to change): Mexico

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 2.50 In., Body Width - Limit Switch 0.83 In., Body Depth - Limit Switch 1.14 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews