DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Heavy Duty Limit Switch

SQUARE D| Zoro #: G2456036| Mfr #: 9007CR53D

$218.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.72"
Operating Temp. Range: 0 Degrees to 185 Degrees F
Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456036 Mfr #: 9007CR53D
Width: 2.72"Operating Temp. Range: 0 Degrees to 185 Degrees F
Body Material: AluminumTravel: 0.25"
Roller Material: SteelActuator Style: Plunger
IP Rating: 67Actuator Length: 0.95"
Height: 6.10"Depth: 2.08"
Item: Hazardous Location Limit SwitchCertification: UL Class I Groups B, C, D and Class II Groups E, F, G
Contact Form: 1NC/1NOActuator Location: Top
Series: 9007CRRoller Dia.: 0.63"
Movement: HorizontalStandards: UL, CSA
Amps: 10Operating Force: 4.00 in.-lb
NEMA Rating: 1, 2, 4, 6, 6P, 7, 9, 12, 13Electrical Connection: Screw Terminals
Voltage Rating: 600VAC/DCRoller Width: 0.13"
Wiring Entry: 1/2" NPTCountry of Origin (subject to change): Multiple

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.95 In., Body Height - Limit Switch 4.25 In., Body Width - Limit Switch 2.72 In., Body Depth - Limit Switch 2.08 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews