1NC/1NO Hazardous Location Limit Switch Plunger

SQUARE D| Zoro #: G1724021| Mfr #: 9007CR53ED

$314.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 6.10"Voltage Rating: 600VAC/DCOperating Force: 3.00 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724021 Mfr #: 9007CR53ED
Height: 6.10"Voltage Rating: 600VAC/DC
Operating Force: 3.00 lb.Travel: 0.25"
DC Contact Rating: 10A @ 600VMovement: Vertical
Actuator Location: TopSeries: 9007CR
Operating Temp. Range: 0 Degrees to 185 Degrees FStandards: UL, CSA
Certification: UL Class I Groups B, C, D and Class II Groups E, F, GElectrical Connection: Screw Terminals
Body Material: AluminumAmps: 10
Actuator Length: 1.01"Wiring Entry: 1/2" NPT
Item: Hazardous Location Limit SwitchNEMA Rating: 1, 2, 4, 6, 6P, 7, 9, 12, 13
Contact Form: 1NC/1NOWidth: 2.72"
Actuator Style: PlungerAC Contact Rating: 10A @ 600V
Depth: 2.08"IP Rating: 67
Country of Origin (subject to change): Mexico

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.01 In., Body Height - Limit Switch 4.25 In., Body Width - Limit Switch 2.72 In., Body Depth - Limit Switch 2.08 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews