Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

1NC/1NO Hazardous Location Limit Switch Wobble Stick

SQUARE D| Zoro #: G1479791| Mfr #: 9007CR53K

$321.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 6.10"Voltage Rating: 600VAC/DCOperating Force: 3.00 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479791 Mfr #: 9007CR53K
Height: 6.10"Voltage Rating: 600VAC/DC
Operating Force: 3.00 in.-lb.Travel: Total Travel 90 Degrees
DC Contact Rating: 10A @ 600VMovement: Any Direction
Actuator Location: TopSeries: 9007CR
Operating Temp. Range: 0 Degrees to 185 Degrees FStandards: UL, CSA
Certification: UL Class I Groups B, C, D and Class II Groups E, F, GElectrical Connection: Screw Terminals
Body Material: AluminumAmps: 10
Actuator Length: 12.06"Wiring Entry: 1/2" NPT
Item: Hazardous Location Limit SwitchNEMA Rating: 1, 2, 4, 6, 6P, 7, 9, 12, 13
Contact Form: 1NC/1NOWidth: 2.72"
Actuator Style: Wobble StickAC Contact Rating: 10A @ 600V
Depth: 2.08"IP Rating: 67
Country of Origin (subject to change): Mexico

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 12.06 In., Body Height - Limit Switch 4.25 In., Body Width - Limit Switch 2.72 In., Body Depth - Limit Switch 2.08 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews