2NC/2NO Hazardous Location Limit Switch Rotary Head

SQUARE D| Zoro #: G1069817| Mfr #: 9007CR61B2

$282.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: AluminumAmps: 10Voltage Rating: 600VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069817 Mfr #: 9007CR61B2
Body Material: AluminumAmps: 10
Voltage Rating: 600VAC/DCOperating Force: 4.00 in.-lb
Height: 6.10"Travel: Total Travel 90 Degrees
Depth: 2.08"DC Contact Rating: 10A @ 600V
Item: Hazardous Location Limit SwitchNEMA Rating: 1, 2, 4, 6, 6P, 7, 9, 12, 13
Width: 2.72"Wiring Entry: 1/2" NPT
Actuator Location: SideSeries: 9007CR
Contact Form: 2NC/2NOActuator Style: Rotary Head, No Lever
AC Contact Rating: 10A @ 600VOperating Temp. Range: -20 Degrees to 185 Degrees F
Standards: UL, CSAElectrical Connection: Screw Terminals
Certification: UL Class I Groups B, C, D and Class II Groups E, F, GIP Rating: 67
Country of Origin (subject to change): Mexico

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 4.25 In., Body Width - Limit Switch 2.72 In., Body Depth - Limit Switch 2.08 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Standard

Reviews