Heavy Duty Limit Switch

SQUARE D| Zoro #: G1683026| Mfr #: 9007CR61D

$269.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.72"
Operating Temp. Range: 0 Degrees to 185 Degrees F
Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683026 Mfr #: 9007CR61D
Width: 2.72"Operating Temp. Range: 0 Degrees to 185 Degrees F
Body Material: AluminumTravel: 0.25"
Roller Material: SteelActuator Style: Plunger
IP Rating: 67Actuator Length: 0.95"
Height: 6.10"Depth: 2.08"
Certification: UL Class I Groups B, C, D and Class II Groups E, F, GContact Form: 2NC/2NO
Actuator Location: TopSeries: 9007CR
Roller Dia.: 0.63"Movement: Horizontal
Standards: UL, CSAAmps: 10
Operating Force: 4.00 in.-lbNEMA Rating: 1, 2, 4, 6, 6P, 7, 9, 12, 13
Electrical Connection: Screw TerminalsVoltage Rating: 600VAC/DC
Roller Width: 0.13"Wiring Entry: 1/2" NPT
Country of Origin (subject to change): Multiple

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 0.95 In., Body Height - Limit Switch 4.25 In., Body Width - Limit Switch 2.72 In., Body Depth - Limit Switch 2.08 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews